This product requires certification to purchase.

12 in. Steel Roller Brush Assembly

You last purchased this on
 
Sanitaire®

Vibra Groomer II 12 in. Steel Roller Brush Assembly

  • Fast #
  • Part #S53270
  • Item #7466760
  • Manufacturer Part #53270
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sanitaire®

Vibra Groomer II 12 in. Steel Roller Brush Assembly

  • Fast #
  • Part #S53270
  • Item #7466760
  • Manufacturer Part #53270
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Disturbulator Assembly is used on the following Advance item numbers: 56648069, 03002A
  • Replaces Windsor item number: 35255
  • Replaces Eureka EU-523270
  • Note: Reference # 10 in the image
  • Requires Certification

Specifications

Brand Model Compatibility:
SC679 and SC684 Vacuum Cleaners
Collection:
Vibra Groomer II
ETL Listed:
No
Material:
Steel
Product Type:
Roll Assembly
Size:
12 in
UL Listed:
No