4 in. Stainless Steel Metal Detectable Clamp Gasket
4 in. Stainless Steel Metal Detectable Clamp Gasket
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No