22 in. Sanitary Standard Squeegee
Sanitary Standard 22 in. Sanitary Standard Squeegee
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use in areas where hygiene is a top priority
- Ideal for hospitals, kitchens, bathrooms, dairies, around swimming pools or wherever metal components are undesirable
- Acid-resistant construction
- Reinforced frame
Specifications
- Collection:
- Sanitary Standard
- Color Finish Name:
- White, Black
- Length:
- 22 in
- Material:
- Plastic, Moss Foam