Classic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
Specifications
- AMP:
- 6.4
- CFM:
- 275 ft3/min
- Collection:
- Classic
- Color Finish Name:
- White
- Height:
- 36 in
- Length:
- 17 in
- Moisture Removal:
- 110
- Volts:
- 115V
- Width:
- 20 in