24V 4-19/100 in. Humidity Control
Santa Fe 24V 4-19/100 in. Humidity Control
Frequently Purchased Together
Product Details
Product Details
- Central fan integration - Operates A/C fan with dehumidifier operation
- A/C sensor - Automatically activates or deactivates the dehumidifier when the air conditioner runs
- High temperature cutout - Disables dehumidifier operations if household temperatures reach the cutout setpoint
- Dry out cycle timer - Automatic fan cycling to ensure dry and clean coils
- Auto reboot - Resumes operation with prior settings in the event of power failure
Specifications
- AMP:
- 1, 5
- Brand Model Compatibility:
- T4031070, T4031560, T4031957, T4033730, T4034240, T4035900, T4036400
- Collection:
- Santa Fe
- Color Finish Name:
- White
- Height:
- 4-19/100 in
- Power Source:
- Electric
- Volts:
- 24V
- Width:
- 1-3/50 in