This product requires certification to purchase.

350 cfm Dehumidifier

This product has been replaced by

No image available
Santa Fe 445 cfm Dehumidifier
Manufacturer Part #4036400
You last purchased this on
 
Santa Fe

Ultra120 350 cfm Dehumidifier

  • Fast #
  • Part #T4031957
  • Item #8033705
  • Manufacturer Part #4031957
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Santa Fe 445 cfm Dehumidifier
Manufacturer Part #4036400
Santa Fe

Ultra120 350 cfm Dehumidifier

  • Fast #
  • Part #T4031957
  • Item #8033705
  • Manufacturer Part #4031957
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
7.3
CFM:
350 ft3/min
Collection:
Ultra120
Color Finish Name:
White
Height:
21 in
Length:
32-3/16 in
Moisture Removal:
120
Volts:
115V
Width:
14-3/8 in