445 cfm Dehumidifier
Ultra120V 445 cfm Dehumidifier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 5.8
- CFM:
- 445 ft3/min
- Collection:
- Ultra120V
- Color Finish Name:
- White
- Height:
- 43-1/2 in
- Length:
- 18-3/4 in
- Moisture Removal:
- 115
- Volts:
- 115V
- Width:
- 2-3/4 in