This product requires certification to purchase.

291 cfm Dehumidifier

You last purchased this on
 
Santa Fe

Ultra155 291 cfm Dehumidifier

  • Fast #
  • Part #T4031070
  • Item #7889534
  • Manufacturer Part #4031070
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Santa Fe

Ultra155 291 cfm Dehumidifier

  • Fast #
  • Part #T4031070
  • Item #7889534
  • Manufacturer Part #4031070
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
8
CFM:
291 ft3/min
Collection:
Ultra155
Color Finish Name:
White
Height:
21-3/4 in
Length:
41-1/5 in
Moisture Removal:
155
Volts:
115V
Width:
20-1/4 in