This product requires certification to purchase.

526 cfm Dehumidifier

You last purchased this on
 
Santa Fe

Ultra205 526 cfm Dehumidifier

  • Fast #
  • Part #T4031560
  • Item #8542731
  • Manufacturer Part #4031560
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Santa Fe

Ultra205 526 cfm Dehumidifier

  • Fast #
  • Part #T4031560
  • Item #8542731
  • Manufacturer Part #4031560
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
13.2
CFM:
526 ft3/min
Collection:
Ultra205
Color Finish Name:
White
Height:
21-3/4 in
Length:
41-1/5 in
Moisture Removal:
205
Volts:
115V
Width:
20-1/4 in