Whole Home Ducted Dehumidifier, Ventilation Capable
Ultra70 Whole Home Ducted Dehumidifier, Ventilation Capable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 5.1
- CFM:
- 150 ft3/min
- Collection:
- Ultra70
- Color Finish Name:
- White
- Height:
- 12 in
- Length:
- 28 in
- Moisture Removal:
- 70
- Volts:
- 120V
- Watts:
- 580 W
- Width:
- 12 in