This product requires certification to purchase.

Double Post Toilet Paper Holder in Polished Nickel

You last purchased this on
 
Santec

Enzo Double Post Toilet Paper Holder in Polished Nickel

  • Fast #
  • Part #S3665EN70
  • Item #4012725
  • Manufacturer Part #3665EN70
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Santec

Enzo Double Post Toilet Paper Holder in Polished Nickel

  • Fast #
  • Part #S3665EN70
  • Item #4012725
  • Manufacturer Part #3665EN70
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Enzo
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
3-3/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Mount Type:
Wall