This product requires certification to purchase.

Replacement Ultra Violet Bulb for Sanuvox R4000GX and R3500X In-Duct Ultra Violet Air Purifiers

You last purchased this on
 
Sanuvox Technologies

Replacement Ultra Violet Bulb for Sanuvox R4000GX and R3500X In-Duct Ultra Violet Air Purifiers

  • Fast #
  • Part #SLMPHGXJ105
  • Item #3317463
  • Manufacturer Part #LMPHGXJ105
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sanuvox Technologies

Replacement Ultra Violet Bulb for Sanuvox R4000GX and R3500X In-Duct Ultra Violet Air Purifiers

  • Fast #
  • Part #SLMPHGXJ105
  • Item #3317463
  • Manufacturer Part #LMPHGXJ105
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
L80-892, L86-835, L87-287, R3500X, R4000GX, S300, SR4500
Depth:
13-3/4 in
Height:
3 in
Length:
10-1/2 in
Product Type:
Ultraviolet Lamp
Width:
6 in