28 in. Traffic Cone with Reflective Stripe
28 in. Traffic Cone with Reflective Stripe
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 342-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Direct injected thermoplastic rubber (TPR) for impact resistance
- Synthetic leather knuckle guard and palm
- 3M™ Thinsulate™ material provides weather protection
- Hipora® breathable waterproof and windproof insert liner
- Abrasion resistant padded material patches on palm and finger tips
Documents
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Red
- Height:
- 28 in
- Material:
- Plastic
- Material Type:
- PVC