Foam and Plastic Deluxe Knee Pad
Deluxe Foam and Plastic Deluxe Knee Pad
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Plastic cap over tough nylon fabric with soft foam rubber core
- Water and abrasion resistant
- Hook-and-loop closures
- Easy-to-use
Documents
Specifications
- Clothing Size:
- One Size Fits Most
- Collection:
- Deluxe
- Color Finish Name:
- Black, White
- Material:
- Foam, Plastic
- Material Type:
- Nylon