Derma-Max®
Frequently Purchased Together
Product Details
Product Details
- Powder-free exam grade nitrile
- Thickness: 8 mil
- Non-latex
- 12" length for added protection
- Textured fingers for better grip
- Excellent touch sensitivity
- Durable and comfortable
- 50 gloves per box
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- Derma-Max®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Disposable, Powder Free
- ISO:
- ISO 9001
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 50
- Reusable:
- No
- Thickness:
- 8 mil
- Weight:
- 1.4 lb