Gen-Nex Professional Grade Crew Coverall
Gen-Nex® Professional Grade Gen-Nex Professional Grade Crew Coverall
Frequently Purchased Together
Product Details
Product Details
- Microporous non-woven material with Polyethylene coating
- Professional grade, lightweight, durable and comfortable
- Superior protection against paint, overspray, grease and dirt
- Elastic wrists and ankles
- Passes ASTM F903-10 penetration testing for Isocyanate Based Paint
Documents
Specifications
- ASTM:
- ASTM F-903-18
- Clothing Size:
- XL
- Collection:
- Gen-Nex® Professional Grade
- Color Finish Name:
- White
- Disposable:
- Yes
- Height:
- 1 in
- Length:
- 16-1/2 in
- Material:
- Fiber, Plastic
- Material Type:
- Polyethylene
- Number of Pieces:
- 1 Piece
- Product Type:
- Coveralls
- Quick Release:
- No
- Reusable:
- No
- Width:
- 10 in