XL Yellow Class 2 Safety Vest
INVUE® XL Yellow Class 2 Safety Vest
Package Quantity Info:
Each: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 100% polyester mesh
- 2" wide reflective tape
- Hook-and-loop closure
- ANSI/ISEA 107-2015 Class 2 Type R
- X-Large
Specifications
- ANSI:
- ANSI 107-2015 Class 2
- Application:
- High Traffic
- Clothing Size:
- XL
- Collection:
- INVUE®
- Color Finish Name:
- Yellow
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- .305 lb