L Size Cowhide Gloves
MX Impact L Size Cowhide Gloves
Frequently Purchased Together
Product Details
Product Details
- Nylon top with leather palm
- Hook-and-loop closure
- Soft and comfortable
Specifications
- Collection:
- MX Impact
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Tan
- Glove Size:
- L
- Glove Type:
- Impact Protection
- Material:
- Plastic, Leather
- Material Type:
- Nylon, Cowhide
- Reusable:
- Yes