This product requires certification to purchase.

M Size Cowhide Gloves

You last purchased this on
 
SAS Safety

MX Impact M Size Cowhide Gloves

  • Fast #
  • Part #SAS6762
  • Item #7240525
  • Manufacturer Part #6762
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
SAS Safety

MX Impact M Size Cowhide Gloves

  • Fast #
  • Part #SAS6762
  • Item #7240525
  • Manufacturer Part #6762
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Nylon top with leather palm
  • Hook-and-loop closure
  • Soft and comfortable
  • Requires Certification

Specifications

Collection:
MX Impact
Color Finish Category:
Blacks
Color Finish Name:
Black, Tan
Glove Size:
M
Glove Type:
Impact Protection
Material:
Plastic, Leather
Material Type:
Nylon, Cowhide
Reusable:
Yes