PVC and Polyester 3-piece Rain Suit in Yellow
PVC and Polyester 3-piece Rain Suit in Yellow
Frequently Purchased Together
Product Details
Product Details
- 3 Piece construction made of .35mm PVC and polyester
- Ventilated cape back
- Storm front snap with zipper
- Jacket with detachable drawstring hood and corduroy collar for comfort
- Adjustable cuff and ankle snaps for better fit
- High visibility color
- Two flapped pockets
- Bib overall with adjustable suspenders
- Medium
Specifications
- Clothing Size:
- M
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- PVC, Polyester
- Number of Pieces:
- 3 Piece
- Product Type:
- Rain Suit
- Reusable:
- Yes
- Thickness:
- 0.35 mm