8 mil Size XL Powder Free Rubber Disposable Glove in Black (Pack of 50)
Raven® 8 mil Size XL Powder Free Rubber Disposable Glove in Black (Pack of 50)
Package Quantity Info:
EA: 1 IP: 10 CA: 10 PT: 400-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder-free exam grade nitrile
- Thickness: 8 mil
- 12 " length for added protection
- Non-latex
- Outstanding strength, wear and dexterity
- Textured for enhanced gripping power
- 50 gloves per box
- Whether working on a car engine, painting, or fixing a plumbing problem, the durable Raven® powder-free exam grade nitrile glove will help get you through your task.
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-6978
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- Raven®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Gender:
- Unisex
- Glove Size:
- XL
- Glove Type:
- Disposable, Powder Free Nitrile
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 50
- Reusable:
- No
- Thickness:
- 8 mil
- Weight:
- 1.5 lb