Frequently Purchased Together
Product Details
Product Details
- High visibility sign with convenient storage
- Gives worker instant reference point when working with potentially dangerous substances
- Can be placed on walls in warehouses, factories, storage rooms or anywhere hazardous chemicals are used or stored
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Compliance
- Color Finish Name:
- Yellow
- Height:
- 5-3/10 in
- Length:
- 21-1/10 in
- Letter Color:
- Yellow
- Lettering:
- STOP/SLOW
- Material:
- Plastic
- Product Type:
- Safety Sign
- Size:
- 1-1/2 in
- Weight:
- 3.745 lb
- Width:
- 14-7/10 in