Polycarbonate Anti-Fog Safety Glasses
Sidewinders® Polycarbonate Anti-Fog Safety Glasses
Frequently Purchased Together
Product Details
Product Details
- High-impact polycarbonate lens
- 99.9% UV protection
- Anti-fog coating on lens
- Scratch resistant coating
- Ratchet inclination
- Sporty wrap-around frame design
- Ribbed non-slip nose piece
- Adjustable temples for excellent fit
- Meets ANSI Z87.1+
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- General
- Brand Model Compatibility:
- Sidewinders
- CE Approved:
- No
- CSA Certified:
- No
- Clothing Size:
- One Size Fits Most
- Collection:
- Sidewinders®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- .065 lb