Size 11 PVC Boot
Size 11 PVC Boot
Frequently Purchased Together
Product Details
Product Details
- High-quality PVC
- Lined for easy pull-on and removal
- Non-slip soles
- Non-steel toe
Documents
Specifications
- Color Finish Name:
- Black
- Gender:
- Unisex
- Height:
- 15 in
- Material:
- Plastic
- Material Type:
- PVC
- Shoe Size:
- 11