Standard Face Shield
Standard Face Shield
Frequently Purchased Together
Product Details
Product Details
- Impact-resistant polycarbonate shield for long lasting protection
- Curved design protects a larger area for facial protection
- Push and turn ratchet-sizing adjustment
- Easy dial adjustment for individual visor positioning
- Suitable for general grinding applications
- Meets ANSI Z87.1+
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- CSA Certified:
- No
- Clothing Size:
- One Size Fits Most
- Color Finish Name:
- Clear
- Height:
- 7-99/100 in
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes
- Size:
- 10 in x 8 in
- Thickness:
- 0.059 in
- Width:
- 10 in