One Size Fits Most Microfiber and Plastic Reusable Cooling Towel in Yellow
ThermaSure® One Size Fits Most Microfiber and Plastic Reusable Cooling Towel in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- UPF-50 protection from the sun
- Protects against dust, debris and wind
- Lightweight microfiber/PVA material
- Reusable and machine washable
- Towel Dimensions" 12.2" x 33"
- Towel dimensions: 12-2/5" x 33"
Specifications
- Clothing Size:
- One Size Fits Most
- Collection:
- ThermaSure®
- Color Finish Name:
- Yellow
- Length:
- 33 in
- Material:
- Microfiber, Plastic
- Material Type:
- PVA
- Product Type:
- Cooling Towel
- Reusable:
- Yes
- Weight:
- 0.20 lb
- Width:
- 12-1/5 in