Thickster™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Powder-free exam grade latex
- Thickness: 14 mil
- 12 " length for added protection
- Beaded cuff for easy donning
- Fully textured for superior grip
- Strong yet soft and flexible
- 50 gloves per box
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- Thickster™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Disposable, Powder Free
- ISO:
- ISO 9001
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Latex
- Package Quantity:
- Box of 50
- Reusable:
- No
- Thickness:
- 14 mil
- Weight:
- 2.3 lb