Value-Touch®
Frequently Purchased Together
Product Details
Product Details
- Powdered
- Excellent touch sensitivity
- Stretches and conforms for superior fit and feel
- Single use
- Economical latex protection
Documents
Specifications
- ASTM:
- ASTM D-3578
- CE Approved:
- No
- Coating:
- Powder Coated
- Collection:
- Value-Touch®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12 in
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Medical, Industrial
- ISO:
- ISO 9001
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Latex
- Package Quantity:
- Pack of 100
- Reusable:
- No
- Thickness:
- 5 mil
- Weight:
- 1.635 lb
- Width:
- 4-11/25 in