Vinyl-Guard®
Product Details
Product Details
- Powder-free
- Rolled cuff
- Smooth surface
- Exam grade
- FDA compliant for food handling
Documents
Specifications
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- Vinyl-Guard®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Disposable, Powder Free
- ISO:
- ISO 9001:2015
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 4 mil
- Weight:
- 1.3 lb