This product requires certification to purchase.

Polycarbonate Safety Glass with Black Frame in Clear and Anti-fog

You last purchased this on
 
SAS Safety

VX9™ Polycarbonate Safety Glass with Black Frame in Clear and Anti-fog

Brand image
You last purchased this on
 
SAS Safety

VX9™ Polycarbonate Safety Glass with Black Frame in Clear and Anti-fog

  • Fast #
  • Part #S551001
  • Item #7936336
  • Manufacturer Part #5510-01
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-impact polycarbonate lens
  • 99.9% UV protection
  • Anti-fog coating on lens
  • Scratch resistant coating
  • Sporty wrap-around frame design
  • Non-slip nose piece and temples
  • Meets ANSI Z87.1+
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1+
Application:
General
Brand Model Compatibility:
VX9
CE Approved:
No
CSA Certified:
No
Clothing Size:
One Size Fits Most
Collection:
VX9™
Color Finish Category:
Blacks
Color Finish Name:
Black
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polycarbonate
Weight:
.085 lb



Customers Also Bought
1–6 of 18 items
Part #S5410000
Item #7936343
5 out of 5 Customer Rating
Requires Certification
Part #S5120
Item #7240558
4.8 out of 5 Customer Rating
Requires Certification
Part #UA401
Item #1672305
3.1 out of 5 Customer Rating
Requires Certification
Part #M48732010
Item #9305405
5 out of 5 Customer Rating
Requires Certification
Part #S681401
Item #7936341
4 out of 5 Customer Rating
Requires Certification
Part #SAS2985
Item #7240547
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S5410001
Item #7936334
5 out of 5 Customer Rating
Requires Certification
Part #S5410000
Item #7936343
5 out of 5 Customer Rating
Requires Certification
Part #S5120
Item #7240558
4.8 out of 5 Customer Rating
Requires Certification
Part #S659320
Item #7258641
4 out of 5 Customer Rating
Requires Certification
Part #S66589
Item #10283390
5 out of 5 Customer Rating
Requires Certification
Part #S730101
Item #8330068
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing