Plastic Safety Glass with Clear Frame
Worker Bees Plastic Safety Glass with Clear Frame
Frequently Purchased Together
Product Details
Product Details
- Ideal visitor specs
- Impact resistant polycarbonate lens
- Scratch resistant coating
- Fits over most prescription glasses
- 99.9% UV protection
- Sold Per Pair
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- General
- Brand Model Compatibility:
- Worker Bees
- CE Approved:
- No
- CSA Certified:
- No
- Clothing Size:
- One Size Fits Most
- Collection:
- Worker Bees
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.04 lb