This product requires certification to purchase.

1/2 in. Solid Brass Riser in Burnished and Lacquered

You last purchased this on
 
SATCO

1/2 in. Solid Brass Riser in Burnished and Lacquered

  • Fast #
  • Part #S901562
  • Item #2911870
  • Manufacturer Part #90/1562
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

1/2 in. Solid Brass Riser in Burnished and Lacquered

  • Fast #
  • Part #S901562
  • Item #2911870
  • Manufacturer Part #90/1562
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Burnished/Lacquered Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass burnished & lacquered
  • 1/2in. Height
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Burnished/Lacquered
ETL Listed:
No
Height:
1/2 in
Length:
1/2 in
Material:
Brass
Product Type:
Components
UL Listed:
No