1/8 in. 660W 250V Keyless Socket with Hickey and Nipple in Porcelain
1/8 in. 660W 250V Keyless Socket with Hickey and Nipple in Porcelain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- CULus - Listed
- With 24" leads
Documents
Specifications
- AMP:
- 2.64
- Beam Spread:
- 125°
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Porcelain
- Diameter:
- 1-1/2 in
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Height:
- 2-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Material:
- Aluminum, Ceramic
- Material Type:
- Porcelain
- UL Listed:
- Yes
- Volts:
- 250V
- Watts:
- 660 W
- Width:
- 1-1/2 in