This product requires certification to purchase.

1/8 in. 660W 250V Short Keyless Set Screw IP Cap with Plastic Bushing in Black (Less Set Screw)

You last purchased this on
 
SATCO

1/8 in. 660W 250V Short Keyless Set Screw IP Cap with Plastic Bushing in Black (Less Set Screw)

  • Fast #
  • Part #S801072
  • Item #4245825
  • Manufacturer Part #80/1072
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

1/8 in. 660W 250V Short Keyless Set Screw IP Cap with Plastic Bushing in Black (Less Set Screw)

  • Fast #
  • Part #S801072
  • Item #4245825
  • Manufacturer Part #80/1072
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • Features a full Uno ring and thread
  • Watts: 600W
  • Volts: 250V
  • Requires Certification

Specifications

AMP:
2.64
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-1/3 in
ETL Listed:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Height:
2-1/4 in
Light Bulb Base Type:
Medium E-26
Material:
Resin
Material Type:
Phenolic
UL Listed:
Yes
Volts:
250V
Watts:
660 W
Width:
1-1/3 in