This product requires certification to purchase.

1/8 in. 75W 125V Intermediate Base Socket in Porcelain

You last purchased this on
 
SATCO

1/8 in. 75W 125V Intermediate Base Socket in Porcelain

  • Fast #
  • Part #S901555
  • Item #4245680
  • Manufacturer Part #90/1555
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

1/8 in. 75W 125V Intermediate Base Socket in Porcelain

  • Fast #
  • Part #S901555
  • Item #4245680
  • Manufacturer Part #90/1555
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Porcelain Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1/8 IP inside extrusion
  • 8" AWM B/W 105° C leads
  • Watts: 75W
  • Volts: 250V
  • Requires Certification

Documents


Specifications

AMP:
0.3
Color Finish Category:
Neutrals
Color Finish Name:
Porcelain
ETL Listed:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Height:
1-3/4 in
Light Bulb Base Type:
Intermediate E-17
Material:
Ceramic
Material Type:
Porcelain
UL Listed:
No
Volts:
250V
Watts:
75 W
Width:
1 in