1/8 in. 75W 125V Phenolic Candelabra Socket
1/8 in. 75W 125V Phenolic Candelabra Socket
Package Quantity Info:
EA: 1 IP: 1 CA: 250-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- CULus - Listed
- 1/8 IP inside extrusion
- Watts: 75W
- Volts: 125V
- Candelabra base
Documents
Specifications
- Diameter:
- 3/4 in
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Material:
- Resin
- Material Type:
- Phenolic
- UL Listed:
- Yes
- Volts:
- 125V
- Watts:
- 75 W