1/8 in. 75W Phenolic Candelabra E-12 Base Socket with Paper Liner
1/8 in. 75W Phenolic Candelabra E-12 Base Socket with Paper Liner
Frequently Purchased Together
Product Details
Product Details
- CULus - Listed
- Double leg
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Material:
- Phenolic, Plastic
- UL Listed:
- Yes
- Volts:
- 125V
- Watts:
- 75 W