This product requires certification to purchase.

1/8 in. Beaded Chain in Nickel

You last purchased this on
 
SATCO

1/8 in. Beaded Chain in Nickel

  • Fast #
  • Part #S90125
  • Item #1064685
  • Manufacturer Part #90/125
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

1/8 in. Beaded Chain in Nickel

  • Fast #
  • Part #S90125
  • Item #1064685
  • Manufacturer Part #90/125
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Length: 100' spool
  • Diameter: 1/8"
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Diameter:
1/8 in
ETL Listed:
No
Length:
100 ft