1/8 x 3/4 in. 4-Pin Ballast and Socket Combination in Tan
1/8 x 3/4 in. 4-Pin Ballast and Socket Combination in Tan
Frequently Purchased Together
Product Details
Product Details
- CULus - Listed
- 3 Step Safety Design
- 24" 18 AWM 105° C leads
- Phenolic
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Height:
- 3/4 in
- Length:
- 3/4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Resin
- Material Type:
- Phenolic
- UL Listed:
- Yes