1-1/2 in. Round Head Slotted Machine Screw in Brass
1-1/2 in. Round Head Slotted Machine Screw in Brass
Frequently Purchased Together
Product Details
Product Details
- For 8/32
- Length: 1-1/2 In.
- Steel
- Brass Plated
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 1-1/2 in
- ETL Listed:
- No
- Length:
- 1-1/2 in
- Material:
- Steel
- Product Type:
- Components
- UL Listed:
- No
- Volts:
- 125/250V