1-1/2 in. Solid Brass Riser in Burnished and Lacquered
1-1/2 in. Solid Brass Riser in Burnished and Lacquered
Package Quantity Info:
EA: 1 IP: 1 CA: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid brass burnished & lacquered
- 1-1/2in. Height
Documents
Specifications
- Color Finish Name:
- Burnished/Lacquered
- ETL Listed:
- No
- Height:
- 1-1/2 in
- Length:
- 1-1/2 in
- Material:
- Brass
- Product Type:
- Components
- UL Listed:
- No