This product requires certification to purchase.

1-1/4 in 660W 1000V Fluorescent Lamp Holder in White

You last purchased this on
 
SATCO

1-1/4 in 660W 1000V Fluorescent Lamp Holder in White

  • Fast #
  • Part #S801497
  • Item #4384305
  • Manufacturer Part #80/1497
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

1-1/4 in 660W 1000V Fluorescent Lamp Holder in White

  • Fast #
  • Part #S801497
  • Item #4384305
  • Manufacturer Part #80/1497
3.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • Twenty gauge
  • For T8 and T12 lamps
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-1/4 in
Dimmable:
No
ETL Listed:
No
Height:
1-3/4 in
UL Listed:
Yes
Watts:
660 W
Width:
1-1/4 in