1-1/8 in. Cast Brass Screw Collar Loop with Ring in Unfinished
1-1/8 in. Cast Brass Screw Collar Loop with Ring in Unfinished
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits 1" canopy hole
- Ring Diameter: 1 1/8"
- Height: 1 3/4"
Documents
Specifications
- Color Finish Name:
- Unfinished
- Depth:
- 1-1/8 in
- Diameter:
- 1-1/8 in
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Height:
- 1-3/4 in
- Length:
- 1-1/8 in
- Material:
- Brass
- Product Type:
- Components
- UL Listed:
- No
- Width:
- 1-1/8 in