1-5/6 x 5-31/100 in. 6.7W Integrated LED Recessed Housing & Trim in White
1-5/6 x 5-31/100 in. 6.7W Integrated LED Recessed Housing & Trim in White
Frequently Purchased Together
Product Details
Product Details
- 5 CCT selectable
- White trim
- 90° beam angle
- E26 adapter included
- 90 CRI
- Wet location rated
- 50,000 hour life
- Dimmable down to 10%
- Suitable for bathroom applications
- Energy star certified
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.058
- Average Life:
- 5.71 yr
- Beam Spread:
- 90°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-5/6 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 600
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 6.7 W
- Weight:
- 0.34 lb
- Width:
- 5-31/100 in