1-5/8 in. Heavy Duty Cast Brass Screw Collar Loop with Ring in Polished Chrome
1-5/8 in. Heavy Duty Cast Brass Screw Collar Loop with Ring in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1/4 IP
- Cast brass
- Fits 1 1/4" canopy hole
- Ring diameter: 1 5/8"
- Height: 2 1/4"
Documents
Specifications
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/8 in
- Diameter:
- 1-5/8 in
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2-1/4 in
- Length:
- 1-5/8 in
- Material:
- Brass
- Product Type:
- Components
- UL Listed:
- No
- Width:
- 1-5/8 in