1.6W Dimmable LED Light Bulb with G4 Base
This product has been replaced by
Manufacturer Part #S12311
1.6W Dimmable LED Light Bulb with G4 Base
Product Details
Product Details
- Lawful for sale in California
- Enclosed Rated Lamp
- CETLus - Damp
- 3 Year Limited Warranty
- Dimensions: Height 36.3 mm (1.43 in.) x Width 10 mm (0.39 in.) x Depth 10 mm (0.39 in.)
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 1-4/9 in
- Light Bulb Base Type:
- Bi-Pin G4
- Light Bulb Ordering Code:
- 1.6JC/G4/LED/3000K/12V/D
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- LED
- Lumens:
- 200
- Number Of Hours:
- 25000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 1.6 W