100W 6-3/4 in. G40 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Clear
100W 6-3/4 in. G40 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Clear
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Can be used indoors and outdoors in an enclosed application
- Household use
- Light bulb base type: medium
- Bulb Type: G40
Documents
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Length:
- 6-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G40
- Light Bulb Type:
- Incandescent
- Lumens:
- 1150
- Number Of Hours:
- 4000 h
- Number of Lights:
- 1
- Origin:
- Global
- Volts:
- 120V
- Watts:
- 100 W