15-3/8 in. BT56 HID Light Bulb with a Mogul E-39 Base in Cool White
15-3/8 in. BT56 HID Light Bulb with a Mogul E-39 Base in Cool White
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Up to 10 times more intense light produced
Documents
Specifications
- ANSI:
- ANSI M47/E
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 65
- Color Temperature:
- 4000
- Diameter:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 15-3/8 in
- Light Bulb Base Type:
- Mogul EX-39
- Light Bulb Shape Code:
- BT56
- Light Bulb Type:
- HID
- Lumens:
- 105000
- Number Of Hours:
- 10000 h
- Origin:
- Global
- Watts:
- 1000 W