100W 6-27/50 in. G40 LED Light Bulb with a Medium E-26 Base Dimmable in Clear
100W 6-27/50 in. G40 LED Light Bulb with a Medium E-26 Base Dimmable in Clear
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Dimmable
- Damp location rated
- Warranty: 3 year limited
- Enclosed fixture rated
- MOL: 6.54 inches, MOD: 4.88 inches
- Medium base
- Clear finish
- G40 lamp shape
-
Green
Specifications
- ANSI:
- ANSI E26
- Ballast Type:
- Dimmable
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 4-22/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 7 in
- Indoor Outdoor:
- Indoor
- Length:
- 6-27/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 8G40/CL/LED/E26/930/120V
- Light Bulb Shape Code:
- G40
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 100 W
- Watts:
- 8 W
- Width:
- 4-15/16 in