10W A19 LED Bulb Medium E-26 Base 2700 Kelvin 220 Degree Dimmable
10W A19 LED Bulb Medium E-26 Base 2700 Kelvin 220 Degree Dimmable
Frequently Purchased Together
Product Details
Product Details
- CEC: Lawful for sale
- Warranty: 5 Year Limited - 10 hr per day
- Damp Location
- Enclosed Rated Lamp
- Lawful for sale Washington
- Lawful for sale Nevada
- Lawful for sale Vermont
- Lawful for sale Colorado
-
Green
Documents
Specifications
- Ballast Type:
- Type A
- Beam Spread:
- 220°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 10A19/OMNI/LED/27K/90CRI
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 80
- Material:
- Plastic, Metal
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 10 W